
Molded Case Breakers MCCBs
Mfr # FDC3125
Zoro # G516525070
product price: $1,448.99
/ea
Free Shipping & Returns
Key Features
AC Voltage Rating
600V AC
Series
Series C
Interrupt Rating
200 kA at 240 VAC, 100 kA at 480 VAC, 35 kA at 600 VAC, 22 kA at 250 VDC (UL), 200 kA at 220/240 VAC, 100 kA at 315/415/440 VAC, 35 kA at 500 VAC, 22 kA at 250 VDC (IEC)
Max. AC Voltage Rating
600 V
Frame Type
FD
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FDC3125
Zoro #
G516525070
UPC #
78667945164
Country of Origin
Dominican Republic
Dimensions
Size
4.13 in. W x 3.38 in. D x 6 in. H
Depth
3.38 in
Width
4.13 in
Height
4.13 in
Frame Size
FDC
Details
AC Voltage Rating
600V AC
Series
Series C
Interrupt Rating
200 kA at 240 VAC, 100 kA at 480 VAC, 35 kA at 600 VAC, 22 kA at 250 VDC (UL), 200 kA at 220/240 VAC, 100 kA at 315/415/440 VAC, 35 kA at 500 VAC, 22 kA at 250 VDC (IEC)
Max. AC Voltage Rating
600 V
Frame Type
FD
Max. DC Voltage Rating
250 V
Type
Molded Case, Thermal Magnetic, Non-Interchangeable
Number of Poles
3
Current Rating
125 A
Standards
UL 489, CSA C22.2
Trip Type
Fixed Thermal, Fixed Magnetic
Item
Circuit Breaker
Amps
125A
Terminal Connection
Load Side
Circuit Breaker Type
Molded Case
Instantaneous Trip
Fixed
Max. AIR Rating
200kA at 240V AC
DC Voltage Rating
250V DC
Description
600 VAC 50/60 Hz, 250 VDC, 125 A, 100 kA, 3-Pole, Load Side Terminal, FDC Frame, Non-Interchangeable Trip Thermal Magnetic, Molded Case Circuit Breaker
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.