
Molded Case Breakers MCCBs
Mfr # FDE322533
Zoro # G116524787
product price: $5,699.99
/ea
Free Shipping & Returns
Key Features
AC Voltage Rating
600V AC
Interrupt Rating
65 kA at 240 VAC, 35 kA at 480 VAC, 18 kA at 600 VAC (UL)
Current Rating
225 A
Max. AC Voltage Rating
600 V
Frame Type
FD
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FDE322533
Zoro #
G116524787
UPC #
786685000000
Country of Origin
Dominican Republic
Dimensions
Size
4.13 in. W x 3.38 in. D x 6 in. H
Height
4.13 in
Frame Size
F
Depth
3.38 in
Width
4.13 in
Details
AC Voltage Rating
600V AC
Interrupt Rating
65 kA at 240 VAC, 35 kA at 480 VAC, 18 kA at 600 VAC (UL)
Current Rating
225 A
Max. AC Voltage Rating
600 V
Frame Type
FD
Type
Fixed Thermal Magnetic, Molded Case
Number of Poles
3
Standards
UL 489, CSA C22.2
Terminal Connection
Load
Max. DC Voltage Rating
250 V
Circuit Breaker Type
Molded Case
Trip Type
Electronic LS
Max. AIR Rating
35kA at 480V AC
Series
Series C
Item
Molded Case Circuit Breaker
DC Voltage Rating
250V DC
Amps
225A
Description
FDE MCCB 18 kA @ 600V ELECTRONIC LS 3P 100-225A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.