Shop EATON
See all product information
Create Account
Molded Case Breakers MCCBs FPS 3P 80A 600V 50/60Hz 3Ph F Frame
- Mfr # FPS3080L
- Zoro # G014240130
product price:Â
$
197.99
/ea
Free Shipping & Returns
Key Features
Series
FP
Amps
80A
Number of Poles
3
AC Voltage Rating
600V AC
Circuit Breaker Type
Heavy Duty
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FPS3080L
- Zoro #
- G014240130
- UPC #
- 78667918892
- Country of Origin
- Dominican Republic
Dimensions
- Frame Size
- FP
- Width
- 4.13 in
- Depth
- 3.38 in
- Height
- 6 in
Details
- Item
- Circuit Breaker
- Series
- FP
- Amps
- 80A
- Number of Poles
- 3
- AC Voltage Rating
- 600V AC
- Circuit Breaker Type
- Heavy Duty
- Phase
- 3
- Max. AIR Rating
- 65kA at 240V AC
- Trip Type
- Thermal Magnetic
- Terminal Connection
- Line/Load
- Interrupt Rating
- 65 kA at 240 VAC 50/60 Hertz;35 Kiloamp at 480 Volt AC 50/60 Hertz;18 Kiloamp at 600 Volt AC 50/60 Hertz
- Standards
- UL 489;CSA C22.2
- Frame Type
- FP
Description
240/480/600 VAC 50/60 Hz, 80 A, 65 kA at 240 VAC, 3-Pole, Standard Line and Load Terminal, FP Frame, Thermal Magnetic
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.