
Molded Case Breakers MCCBs
Mfr # GD3050
Zoro # G514239764
product price: $202.99
/ea
Free Shipping & Returns
Key Features
Series
C
Amps
50A
Number of Poles
3
AC Voltage Rating
Not Rated
Circuit Breaker Type
Fixed Thermal Magnetic, Molded Case
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GD3050
Zoro #
G514239764
UPC #
78667923114
Country of Origin
Dominican Republic
Dimensions
Width
3 in
Depth
2.81 in
Height
4.88 in
Details
Item
Molded Case Circuit Breaker
Series
C
Amps
50A
Number of Poles
3
AC Voltage Rating
Not Rated
Circuit Breaker Type
Fixed Thermal Magnetic, Molded Case
Trip Type
Fixed Thermal Magnetic
Instantaneous Trip
Fixed
Terminal Connection
Line/Load
DC Voltage Rating
250V DC
Frame Type
G
Interrupt Rating
65 kA at 240 VAC, 22 kA at 480 VAC, 10 kA at 250 VDC
Description
480 VAC 50/60 Hz, 250 VDC, 50 A, 22/10 kA, 3-Pole, Steel Pressure Screw Line and Load Terminal, GD Frame, Thermal Magnetic, Molded Case, Non-Interchangeable Trip Circuit Breaker
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.