
Molded Case Breakers MCCBs GEE 3P 160A 480V 50/60Hz 3Ph G Frame
Mfr # GEE3160AFM
Zoro # G214239668
product price: $602.99
/ea
Free Shipping & Returns
Key Features
Series
G
Amps
160A
Number of Poles
3
AC Voltage Rating
480V AC
Circuit Breaker Type
Molded Case Breakers
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GEE3160AFM
Zoro #
G214239668
UPC #
78211696212
Country of Origin
Dominican Republic
Dimensions
Width
4 in
Depth
7 in
Height
4 in
Frame Size
EG
Details
Item
Circuit Breaker
Series
G
Amps
160A
Number of Poles
3
AC Voltage Rating
480V AC
Circuit Breaker Type
Molded Case Breakers
Frame Type
G
Trip Type
Adjustable Thermal, Fixed Magnetic
Max. AIR Rating
25kA at 415/480V AC
Terminal Connection
Line/Load End Caps
Instantaneous Trip
Fixed
Description
EATON SERIES G MOLDED CASE CIRCUIT BREAKER, EG-FRAME, GE, ADJUSTABLE THERMAL, FI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.