Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Molded Case Breakers MCCBs

  • Mfr # GHB3050S1

  • Zoro # G814236616


product price: $835.99
/ea
Free Shipping & Returns

Key Features

Series
CB
Number of Poles
3
AC Voltage Rating
240V AC
Circuit Breaker Type
Thermal Magnetic
Width
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GHB3050S1
Zoro #
G814236616
UPC #
786679194331
Country of Origin
Dominican Republic

Dimensions

Width
3 in
Depth
2.63 in
Height
4 in
Frame Size
G

Details

Item
Circuit Breaker
Series
CB
Amps
50A
Number of Poles
3
AC Voltage Rating
240V AC
Circuit Breaker Type
Thermal Magnetic
DC Voltage Rating
125/250V DC
Interrupt Rating
65 kA at 240 VAC, 14 kA at 480Y/277 VAC
Frame Type
G
Instantaneous Trip
Fixed
Max. AIR Rating
14kA at 480Y/277V AC
Trip Type
Fixed Thermal, Fixed Magnetic

Description

480 VAC Star/277 VAC 50/60 Hz, 125/250 VDC, 50 A, 14 kA, 3-Pole, GHB Frame, Non-Interchangeable Trip Thermal Magnetic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.