Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Molded Case Breakers MCCBs

  • Mfr # GHB3070S1

  • Zoro # G116525104


product price: $2,942.99
/ea
Free Shipping & Returns

Key Features

AC Voltage Rating
480Y/277V AC
Current Rating
70 A
Terminal Connection
Pressure Screw Line/Load
Frame Type
GHB
Max. AC Voltage Rating
480 VAC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GHB3070S1
Zoro #
G116525104
UPC #
78667902982
Country of Origin
Mexico

Dimensions

Size
3 in. W x 2.63 in. D x 4 in. H
Depth
2.63 in
Frame Size
G
Width
3 in
Height
4 in

Details

AC Voltage Rating
480Y/277V AC
Current Rating
70 A
Terminal Connection
Pressure Screw Line/Load
Frame Type
GHB
Max. AC Voltage Rating
480 VAC
Interrupt Rating
14 kA at 480 VAC Star/277 VAC/125/250 VDC
Number of Poles
3
Max. DC Voltage Rating
250 VDC
Type
Molded Case, Thermal Magnetic
Series
Series C
Standards
UL 489, CSA
Amps
70A
Trip Type
Fixed Thermal, Fixed Magnetic
Circuit Breaker Type
Molded Case
Item
Circuit Breaker
Instantaneous Trip
Fixed
DC Voltage Rating
125/250V DC
Max. AIR Rating
14kA at 480Y/277V AC

Description

480 VAC Star/277 VAC 50/60 Hz, 125 VDC, 70 A, 14 kA, 3-Pole, Steel Pressure Screw Line and Load Terminal, GHB Frame, Shunt Trip, Thermal Magnetic, Molded Case, Non-Interchangeable Trip Circuit Breaker

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.