
Molded Case Breakers MCCBs GHC 3P 40A 480V 50/60Hz 3Ph G Frame
Mfr # GHC3040DS1
Zoro # G414240075
product price: $264.99
/ea
Free Shipping & Returns
Key Features
Series
C
Amps
40A
Number of Poles
3
AC Voltage Rating
480V AC
Circuit Breaker Type
Molded Case Breakers
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GHC3040DS1
Zoro #
G414240075
UPC #
78211605635
Country of Origin
Dominican Republic
Dimensions
Width
6 in
Depth
8 in
Height
5 in
Frame Size
G
Details
Item
Circuit Breaker
Series
C
Amps
40A
Number of Poles
3
AC Voltage Rating
480V AC
Circuit Breaker Type
Molded Case Breakers
DC Voltage Rating
240V DC
Frame Type
G
Instantaneous Trip
Fixed
Trip Type
Fixed Thermal, Fixed Magnetic
Terminal Connection
Line/Load Ring
Max. AIR Rating
14kA at 480Y/277V AC
Description
EATON SERIES C COMPLETE MOLDED CASE CIRCUIT BREAKER, G-FRAME, GHC, FIXED THERMAL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.