Zoro Homepage

Molded Case Breakers MCCBs GJ 2P 250A 690V 50/60Hz 2Ph J Frame Frame Only

  • Mfr # GJS2250NN

  • Zoro # G114237702


product price: $506.99
/ea
Free Shipping & Returns

Key Features

Series
G
Number of Poles
2
AC Voltage Rating
690V AC
Circuit Breaker Type
Molded Case Breakers
Width
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GJS2250NN
Zoro #
G114237702
UPC #
78211690255
Country of Origin
Dominican Republic

Dimensions

Width
5 in
Depth
6-1/4 in
Height
9-1/4 in

Details

Item
Circuit Breaker
Series
G
Amps
250A
Number of Poles
2
AC Voltage Rating
690V AC
Circuit Breaker Type
Molded Case Breakers
DC Voltage Rating
415/480V DC
Frame Type
JG

Description

EATON SERIES G MOLDED CASE CIRCUIT BREAKER, JG-FRAME, GJ, FRAME ONLY, TWO-POLE,

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.