Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Molded Case Breakers (MCCBs)

  • Mfr # GWF3080

  • Zoro # G421851363


product price: $408.99
/ea
Free Shipping & Returns

Key Features

Number of Poles
3
Height
4.88 in
Width
3 in
Amps
80A
Max. AIR Rating
25kA at 415V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GWF3080
Zoro #
G421851363
UPC #
78667923160
Country of Origin
Dominican Republic

Dimensions

Height
4.88 in
Width
3 in
Depth
2.63 in
Frame Size
G

Details

Number of Poles
3
Amps
80A
Max. AIR Rating
25kA at 415V AC
Series
C
AC Voltage Rating
440V AC
Trip Type
Non-Interchangeable Thermal Magnetic
Item
Circuit Breaker
Circuit Breaker Type
Molded Case
Terminal Connection
Line/Load

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.