Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Molded Case Breakers MCCBs HFD 2P 70A 600V 50/60Hz 2Ph F Frame

  • Mfr # HFDDC2070L

  • Zoro # G414240099


product price: $512.99
/ea
Free Shipping & Returns

Key Features

Series
C
Number of Poles
2
AC Voltage Rating
600V AC
Circuit Breaker Type
High Interrupting
Max. AIR Rating
42kA at 600V DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HFDDC2070L
Zoro #
G414240099
UPC #
78667906335
Country of Origin
Dominican Republic

Dimensions

Width
2-3/4 in
Depth
3.38 in
Height
6 in
Frame Size
F

Details

Item
Circuit Breaker
Series
C
Amps
70A
Number of Poles
2
AC Voltage Rating
600V AC
Circuit Breaker Type
High Interrupting
Max. AIR Rating
42kA at 600V DC
Trip Type
Fixed Thermal Magnetic
Instantaneous Trip
Fixed
Terminal Connection
Line/Load
Standards
UL 489
Interrupt Rating
42 kA at 600 VDC
DC Voltage Rating
250V DC

Description

EATON SERIES C DC/PVGARD COMPLETE MOLDED CASE CIRCUIT BREAKER, F-FRAME, HFD, COM

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.