Zoro Homepage

Molded Case Breakers MCCBs HFD 3P 125A 600V 50/60Hz 3Ph F Frame

  • Mfr # HFDDC3125W

  • Zoro # G314239759


product price: $1,144.99
/ea
Free Shipping & Returns

Key Features

Series
C
Amps
125A
Number of Poles
3
AC Voltage Rating
600V AC
Circuit Breaker Type
Molded Case Breakers
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HFDDC3125W
Zoro #
G314239759
UPC #
78668548191
Country of Origin
United States

Dimensions

Width
4.80 in
Depth
4.80 in
Height
7.9 in

Details

Item
Circuit Breaker
Series
C
Amps
125A
Number of Poles
3
AC Voltage Rating
600V AC
Circuit Breaker Type
Molded Case Breakers
Frame Type
F

Description

Series C DC/PvGard complete molded case circuit breaker, F-frame, HFD, Complete breaker, Three-pole, 125A, 600 Vac, 250 Vdc, 42 kAIC at 600 Vac, Without terminals, Vdc

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.