Zoro Homepage

Molded Case Breakers MCCBs HFD 3P 125A 600V 50/60Hz 3Ph F Frame

  • Mfr # HFDDC3125WF01Y31

  • Zoro # G314240113


product price: $2,088.99
/ea
Free Shipping & Returns

Key Features

Series
C
Amps
125A
Number of Poles
3
AC Voltage Rating
600V AC
Circuit Breaker Type
Molded Case Breakers
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HFDDC3125WF01Y31
Zoro #
G314240113
UPC #
78668557233
Country of Origin
Dominican Republic

Dimensions

Width
5 in
Depth
7-1/2 in
Height
5 in

Details

Item
Circuit Breaker
Series
C
Amps
125A
Number of Poles
3
AC Voltage Rating
600V AC
Circuit Breaker Type
Molded Case Breakers
Interrupt Rating
42 kA
Frame Type
F; F

Description

Series C DC/PvGard complete molded case circuit breaker, F-frame, HFD, Complete breaker, Three-pole, 125A, 600 Vac, 250 Vdc, 42 kAIC at 600 Vac, Optional line side, Vdc, Freeze tested

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.