
Molded Case Breakers MCCBs HFD 3P 150A 600V 50/60Hz 3Ph F Frame 1BOX
Mfr # HFDDC3150WF01Y31
Zoro # G114237795
product price: $1,067.99
/ea
Free Shipping & Returns
Key Features
Series
C
Amps
150A
Number of Poles
3
AC Voltage Rating
600V AC
Circuit Breaker Type
Molded Case Breakers
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HFDDC3150WF01Y31
Zoro #
G114237795
UPC #
78668557234
Country of Origin
Dominican Republic
Dimensions
Width
4.90 in
Depth
7.70 in
Height
4.90 in
Frame Size
F
Details
Item
Circuit Breaker
Series
C
Amps
150A
Number of Poles
3
AC Voltage Rating
600V AC
Circuit Breaker Type
Molded Case Breakers
Frame Type
F
Max. AIR Rating
42kA at 600V AC
DC Voltage Rating
250V DC
Description
EATON PV GUARD / SOLAR COMPLETE MOLDED CASE CIRCUIT BREAKER
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.