
Molded Case Breakers MCCBs HFD 3P 200A 600V 50/60Hz 3Ph F Frame
Mfr # HFDDC3200W
Zoro # G414236313
product price: $2,935.99
/ea
Free Shipping & Returns
Key Features
Series
C
Amps
200A
Number of Poles
3
AC Voltage Rating
600V AC
Circuit Breaker Type
Molded Case Breakers
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HFDDC3200W
Zoro #
G414236313
UPC #
78668548175
Country of Origin
United States
Dimensions
Width
4.80 in
Depth
4.80 in
Height
7.9 in
Frame Size
F
Details
Item
Molded Case Circuit Breaker
Series
C
Amps
200A
Number of Poles
3
AC Voltage Rating
600V AC
Circuit Breaker Type
Molded Case Breakers
Frame Type
F
Max. AIR Rating
42kA at 600V AC
Trip Type
Fixed Thermal, Fixed Magnetic
Instantaneous Trip
Fixed
DC Voltage Rating
250V DC
Description
HFD-DC BREAKER 3P 200A_ 600VDC_ NO TERMINALS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.