Zoro Homepage

Molded Case Breakers MCCBs HFD 3P 25A 600V 50/60Hz 3Ph F Frame

  • Mfr # HFDDC3025L

  • Zoro # G814236524


product price: $438.99
/ea
Free Shipping & Returns

Key Features

Series
C
Amps
25A
Number of Poles
3
AC Voltage Rating
600V AC
Circuit Breaker Type
Molded Case Breakers
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HFDDC3025L
Zoro #
G814236524
UPC #
78667906359
Country of Origin
Dominican Republic

Dimensions

Width
5 in
Depth
6 in
Height
5 in

Details

Item
Circuit Breaker
Series
C
Amps
25A
Number of Poles
3
AC Voltage Rating
600V AC
Circuit Breaker Type
Molded Case Breakers
Trip Type
Thermal Magnetic
Frame Type
F

Description

EATON SERIES C DC/PVGARD COMPLETE MOLDED CASE CIRCUIT BREAKER, F-FRAME, HFD, COM

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.