
Molded Case Breakers MCCBs
Mfr # HFD1060
Zoro # G314239827
product price: $346.99
/ea
Free Shipping & Returns
Key Features
Series
CB
Number of Poles
1
AC Voltage Rating
Not Rated
Circuit Breaker Type
Fixed Thermal Magnetic;Molded Case
Trip Type
Fixed Thermal Magnetic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
HFD1060
Zoro #
G314239827
UPC #
78667917532
Country of Origin
Dominican Republic
Dimensions
Width
1.38 in
Depth
3.88 in
Height
6 in
Details
Item
Molded Case Circuit Breaker
Series
CB
Amps
60A
Number of Poles
1
AC Voltage Rating
Not Rated
Circuit Breaker Type
Fixed Thermal Magnetic;Molded Case
Trip Type
Fixed Thermal Magnetic
Instantaneous Trip
Fixed
Terminal Connection
Load
DC Voltage Rating
125V DC
Interrupt Rating
65 kA at 277 VAC;10 Kiloamp at 125 Volt DC (UL);65 Kiloamp at 220/240 Volt AC;10 Kiloamp at 125 Volt DC (IEC)
Standards
UL 489;CSA C22.2
Frame Type
FD; FD
Description
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.