Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Molded Case Breakers (MCCBs)

  • Mfr # HFDDC2030L

  • Zoro # G421854920


product price: $512.99
/ea
Free Shipping & Returns

Key Features

Number of Poles
2
Frame Size
F
Max. AIR Rating
42kA at 600V AC
DC Voltage Rating
250V DC
Width
2.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HFDDC2030L
Zoro #
G421854920
UPC #
786679063293
Country of Origin
Dominican Republic

Dimensions

Frame Size
F
Width
2.75 in
Depth
3.38 in
Height
6 in

Details

Number of Poles
2
Amps
30A
Max. AIR Rating
42kA at 600V AC
DC Voltage Rating
250V DC
AC Voltage Rating
600V AC
Item
Circuit Breaker
Instantaneous Trip
Fixed
Trip Type
Fixed Thermal, Fixed Magnetic
Series
C
Terminal Connection
Line/Load
Circuit Breaker Type
Molded Case

Description

EATON SERIES C DC/PVGARD COMPLETE MOLDED CASE CIRCUIT BREAKER, F-FRAME, HFD, COM

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.