Zoro Homepage

Molded Case Breakers MCCBs HFWF 3P 200A 240V 50/60Hz 3Ph F Frame

  • Mfr # HFWF3200V

  • Zoro # G614236311


product price: $1,469.99
/ea
Free Shipping & Returns

Key Features

Series
C
Amps
200A
Number of Poles
3
AC Voltage Rating
240V AC
Circuit Breaker Type
Molded Case Breakers
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HFWF3200V
Zoro #
G614236311
UPC #
78211694108
Country of Origin
Dominican Republic

Dimensions

Width
5 in
Depth
8 in
Height
5 in

Details

Item
Molded Case Circuit Breaker
Series
C
Amps
200A
Number of Poles
3
AC Voltage Rating
240V AC
Circuit Breaker Type
Molded Case Breakers
DC Voltage Rating
415/690V DC
Frame Type
F

Description

EATON SERIES C COMPLETE MOLDED CASE CIRCUIT BREAKER, F-FRAME, HFWF, COMPLETE BRE

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.