Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Molded Case Breakers MCCBs HJD 2P 200A 600V 50/60Hz 2Ph J Frame

  • Mfr # HJD2200

  • Zoro # G814236357


product price: $1,214.99
/ea
Free Shipping & Returns

Key Features

Series
C
Number of Poles
2
AC Voltage Rating
600V AC
Circuit Breaker Type
Molded Case Breakers
Width
8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HJD2200
Zoro #
G814236357
UPC #
782114206348
Country of Origin
Dominican Republic

Dimensions

Width
8 in
Depth
12 in
Height
7 in
Frame Size
J

Details

Item
Circuit Breaker
Series
C
Amps
200A
Number of Poles
2
AC Voltage Rating
600V AC
Circuit Breaker Type
Molded Case Breakers
DC Voltage Rating
600V DC
Frame Type
J
Terminal Connection
Line/Load
Max. AIR Rating
65kA at 480V AC
Trip Type
Fixed Thermal, Fixed Magnetic
Instantaneous Trip
Fixed

Description

EATON SERIES C COMPLETE MOLDED CASE CIRCUIT BREAKER, J-FRAME, HJD, COMPLETE BREA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.