Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Molded Case Breakers (MCCBs)

  • Mfr # HKD3400FJ01

  • Zoro # G921850088


product price: $3,138.99
/ea
Free Shipping & Returns

Key Features

Height
5.5 in
DC Voltage Rating
250V DC
Width
5.5 in
Depth
4.1 in
Max. AIR Rating
100kA at 240V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HKD3400FJ01
Zoro #
G921850088
UPC #
78668537884
Country of Origin
Dominican Republic

Dimensions

Height
5.5 in
Width
5.5 in
Depth
4.1 in
Frame Size
K

Details

DC Voltage Rating
250V DC
Max. AIR Rating
100kA at 240V AC
Trip Type
Fixed Thermal, Fixed Magnetic
Instantaneous Trip
Fixed
Circuit Breaker Type
Molded Case
Item
Circuit Breaker
Amps
400A
Series
Series C
Number of Poles
3
AC Voltage Rating
600V AC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.