Molded Case Breakers MCCBs HKDDC 3P 225A 600V 50/60Hz 3Ph K Frame
- Mfr # HKDDC3225WF01
- Zoro # G714240041
product price:Â
$
2,695.99
/ea
Free Shipping & Returns
Key Features
Series
C
Amps
225A
Number of Poles
3
AC Voltage Rating
600V AC
Circuit Breaker Type
Molded Case Breakers
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HKDDC3225WF01
- Zoro #
- G714240041
- UPC #
- 78668558408
- Country of Origin
- Dominican Republic
- Item
- Molded Case Circuit Breaker
- Series
- C
- Amps
- 225A
- Number of Poles
- 3
- AC Voltage Rating
- 600V AC
- Circuit Breaker Type
- Molded Case Breakers
- Phase
- 3
- Max. AIR Rating
- 42kA at 600V AC
- Trip Type
- Thermal Magnetic
- DC Voltage Rating
- 250V DC
- Frame Type
- K
Dimensions
- Frame Size
- K
- Width
- 7 in
- Depth
- 12-1/2 in
- Height
- 6-1/2 in
Description
Series C DC/PvGard complete molded case circuit breaker, K-frame, HKD, Complete breaker, Interchangeable thermal-magnetic trip type, Three-pole, 225A, 600 Vac, 250 Vdc, 42 kAIC at 600 Vac, Without terminals, Vdc, Freeze tested
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.