Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Molded Case Breakers MCCBs

  • Mfr # HMCP100R3

  • Zoro # G716524927


product price: $590.99
/ea
Free Shipping & Returns

Key Features

Current Rating
100 A
Max. AC Voltage Rating
600 V
Type
Molded Case, Magnetic
Number of Poles
3
Trip Setting
300 to 1000 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HMCP100R3
Zoro #
G716524927
UPC #
78667915076
Country of Origin
Dominican Republic

Dimensions

Starter Size
NEMA 3
Length
7.5 in
Width
5 in
Height
5 in

Details

Current Rating
100 A
Max. AC Voltage Rating
600 V
Type
Molded Case, Magnetic
Number of Poles
3
Trip Setting
300 to 1000 A
Max. DC Voltage Rating
250 V
Series
Series C
Frame Type
J-K
AC Voltage Rating
600V AC
Standards
UL 489, CSA C22.2, CE
Terminal Connection
Line/Load
DC Voltage Rating
250V DC
Instantaneous Trip
Adjustable
Trip Type
Magnetic
Amps
100A
Circuit Breaker Type
Motor Circuit Protector
Item
Circuit Breaker Accessory
Circuit Breaker Poles
3

Description

600 VAC, 250 VDC, 100 A, 300 to 1000 A Trip, 23 to 84.5 A FLA, 3-Pole, NEMA 3, Line and Load Terminal, F Frame, Magnetic, Molded Case, Motor Circuit Protector

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.