
Molded Case Breakers MCCBs
Mfr # HMCPE007C0C
Zoro # G214241760
product price: $659.99
/ea
Free Shipping & Returns
Key Features
Series
G
Amps
32A
Number of Poles
3
Circuit Breaker Type
Motor Circuit Protection
Terminal Connection
Line/Load
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HMCPE007C0C
Zoro #
G214241760
UPC #
78667911364
Country of Origin
Dominican Republic
Dimensions
Width
2.99 in
Depth
3 in
Height
5-1/2 in
Details
Item
Circuit Breaker
Series
G
Amps
32A
Number of Poles
3
Circuit Breaker Type
Motor Circuit Protection
Terminal Connection
Line/Load
DC Voltage Rating
250V DC
Frame Type
EG
Standards
UL 489;CSA C22.2;CE
Description
480 VAC, 600 Star/347 VAC, 250 VDC, 7 A, 21 to 77 A Trip, 1.5 to 6.1 A FLA, 3-Pole, NEMA 0, Non-Aluminum Line and Load Terminal, EG Frame, Magnetic, Molded Case
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.