Molded Case Breakers MCCBs JD 4P 250A 600V 50/60Hz 3Ph J Frame
- Mfr # JD4250
- Zoro # G314237946
product price:Â
$
2,027.99
/ea
Free Shipping & Returns
Key Features
Series
C
Amps
250A
Number of Poles
4
AC Voltage Rating
600V AC
Circuit Breaker Type
Molded Case Breakers
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- JD4250
- Zoro #
- G314237946
- UPC #
- 78667910977
- Country of Origin
- Dominican Republic
Dimensions
- Frame Size
- J
- Width
- 7 in
- Depth
- 12 in
- Height
- 7 in
Details
- Item
- Circuit Breaker
- Series
- C
- Amps
- 250A
- Number of Poles
- 4
- AC Voltage Rating
- 600V AC
- Circuit Breaker Type
- Molded Case Breakers
- Phase
- 3
- Max. AIR Rating
- 65kA at 240V AC
- Trip Type
- Fixed Thermal, Fixed Magnetic
- Instantaneous Trip
- Fixed
- Terminal Connection
- Line/Load
- DC Voltage Rating
- 250V DC
- Frame Type
- J
Description
EATON SERIES C COMPLETE MOLDED CASE CIRCUIT BREAKER, J-FRAME, JD, COMPLETE BREAK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.