Shop EATON
See all product information
Create Account
Molded Case Breakers MCCBs
- Mfr # JGMPS050G
- Zoro # G014240079
product price:Â
$
1,203.99
/ea
Free Shipping & Returns
Key Features
Series
CB
Amps
50 A
Number of Poles
3
AC Voltage Rating
600V AC
Circuit Breaker Type
Motor Circuit Protection
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- JGMPS050G
- Zoro #
- G014240079
- UPC #
- 78668510100
- Country of Origin
- United States
Dimensions
- Frame Size
- JG
- Width
- 10 in
- Depth
- 5 in
- Height
- 7 in
Details
- Item
- Molded Case Circuit Breaker
- Series
- CB
- Amps
- 50 A
- Number of Poles
- 3
- AC Voltage Rating
- 600V AC
- Circuit Breaker Type
- Motor Circuit Protection
- Max. AIR Rating
- 35kA at 480V AC
- Trip Type
- Fixed Thermal, Fixed Magnetic
- Instantaneous Trip
- Fixed
- Terminal Connection
- Line/Load
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.