Zoro Homepage

Molded Case Breakers MCCBs

  • Mfr # JT3100T

  • Zoro # G714238093


product price: $927.36
/ea
Free Shipping & Returns

Key Features

Number of Poles
3
Circuit Breaker Type
Molded Case Breakers
Trip Type
Thermal Magnetic
Width
6 in
Depth
7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JT3100T
Zoro #
G714238093
UPC #
78667940411
Country of Origin
Dominican Republic

Dimensions

Width
6 in
Depth
7 in
Height
5 in

Details

Item
Molded Case Circuit Breaker
Amps
100A
Number of Poles
3
Circuit Breaker Type
Molded Case Breakers
Trip Type
Thermal Magnetic

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.