
Molded Case Breakers MCCBs KD 3P 350A 600V 50/60Hz 3Ph K Frame
Mfr # KD3350WA13
Zoro # G714238024
product price: $1,178.99
/ea
Free Shipping & Returns
Key Features
Series
C
Amps
350A
Number of Poles
3
AC Voltage Rating
600V AC
Circuit Breaker Type
Molded Case Breakers
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KD3350WA13
Zoro #
G714238024
UPC #
78211663088
Country of Origin
Dominican Republic
Dimensions
Width
8 in
Depth
13 in
Height
7 in
Frame Size
K
Details
Item
Circuit Breaker
Series
C
Amps
350A
Number of Poles
3
AC Voltage Rating
600V AC
Circuit Breaker Type
Molded Case Breakers
DC Voltage Rating
480/600V DC
Frame Type
K
Trip Type
Fixed Thermal, Fixed Magnetic
Max. AIR Rating
35kA at 480V AC
Instantaneous Trip
Fixed
Description
EATON SERIES C COMPLETE MOLDED CASE CIRCUIT BREAKER, K-FRAME, KD, FIXED THERMAL,
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.