
Molded Case Breakers MCCBs
Mfr # KD2400
Zoro # G414241690
product price: $4,402.99
/ea
Free Shipping & Returns
Key Features
Series
C
Amps
400A
Number of Poles
2
AC Voltage Rating
600V AC
Circuit Breaker Type
Motor Circuit Protection
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KD2400
Zoro #
G414241690
UPC #
78667934909
Country of Origin
Dominican Republic
Dimensions
Width
5-1/2 in
Depth
4.063 in
Height
10.125 in
Frame Size
K
Details
Item
Molded Case Circuit Breaker
Series
C
Amps
400A
Number of Poles
2
AC Voltage Rating
600V AC
Circuit Breaker Type
Motor Circuit Protection
Max. AIR Rating
35kA at 480V AC
Trip Type
Thermal Magnetic
Terminal Connection
Aluminum/Copper Standard Line and Load Terminal
DC Voltage Rating
600V DC
Frame Type
KD; KD
Interrupt Rating
35 kA at 480 VAC
Standards
UL
Instantaneous Trip
Fixed
Description
600 VAC 50/60 Hz, 400 A, 35 kA, 2-Pole, KD Frame, Thermal Magnetic, Molded Case, Interchangeable Trip Circuit Breaker
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.