Zoro Homepage

Molded Case Breakers MCCBs

  • Mfr # KD3125

  • Zoro # G716524934


product price: $830.99
/ea
Free Shipping & Returns

Key Features

Current Rating
125 A
Terminal Connection
Aluminum Line and Load
Number of Poles
3
Interrupt Rating
65 kA at 240 VAC, 35 kA at 480 VAC, 25 kA at 600 VAC, 10 kA at 250 VDC (NEMA/UL/CSA), 65 kA at 240 VAC, 40 kA at 380/415 VAC, 10 kA at 250 VDC (IEC)
AC Voltage Rating
600 VAC 50/60 Hertz, 250 VDC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KD3125
Zoro #
G716524934
UPC #
78667934911
Country of Origin
United States

Dimensions

Size
5.5 in. W x 4.1 in. D x 10.13 in. H

Details

Current Rating
125 A
Terminal Connection
Aluminum Line and Load
Number of Poles
3
Interrupt Rating
65 kA at 240 VAC, 35 kA at 480 VAC, 25 kA at 600 VAC, 10 kA at 250 VDC (NEMA/UL/CSA), 65 kA at 240 VAC, 40 kA at 380/415 VAC, 10 kA at 250 VDC (IEC)
AC Voltage Rating
600 VAC 50/60 Hertz, 250 VDC
Max. DC Voltage Rating
250 V
Standards
UL 489, CSA C22.2
Type
Thermal Magnetic, Standard Interrupting Capacity, Molded Case
Max. AC Voltage Rating
600 V
Frame Type
KD

Description

KD BRKR 3P 125A 600VAC MAX 25kAIC @ 600V WITH TA300K TERM

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.