
Molded Case Breakers (MCCBs)
Mfr # KDB3125FT33W
Zoro # G321850916
product price: $977.99
/ea
Free Shipping & Returns
Key Features
Width
6.5 in
AC Voltage Rating
600V AC
Series
Series C
Max. AIR Rating
35kA at 480V AC
Trip Type
Electronic LS
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KDB3125FT33W
Zoro #
G321850916
UPC #
78668592778
Country of Origin
Dominican Republic
Dimensions
Width
6.5 in
Frame Size
K
Depth
6.75 in
Height
12.25 in
Details
AC Voltage Rating
600V AC
Series
Series C
Amps
125A
Item
Molded Case Circuit Breaker
Max. AIR Rating
35kA at 480V AC
Trip Type
Electronic LS
Number of Poles
3
Circuit Breaker Type
Molded Case
DC Voltage Rating
250V DC
Description
EATON SERIES C ELECTRONIC MOLDED CASE CIRCUIT BREAKER, K-FRAME, KDB, DIGITRIP 31
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.