Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Molded Case Breakers MCCBs

  • Mfr # KES3250LS

  • Zoro # G714237782


product price: $1,527.99
/ea
Free Shipping & Returns

Key Features

Width
6 in
Depth
5 in
Height
7 in
Series
Series C
Trip Type
310+ Electronic LS
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KES3250LS
Zoro #
G714237782
UPC #
78667927110
Country of Origin
United States

Dimensions

Width
6 in
Depth
5 in
Height
7 in

Details

Item
Molded Case Circuit Breaker
Circuit Breaker Type
Molded Case Breakers
Amps
250A
Series
Series C
Trip Type
310+ Electronic LS
Number of Poles
3

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.