Zoro Homepage

Molded Case Breakers (MCCBs)

  • Mfr # LDB3450

  • Zoro # G521853885


product price: $6,254.99
/ea
Free Shipping & Returns

Key Features

Circuit Breaker Type
LDB
Terminal Connection
Line and load
Amps
450 A
Number of Poles
3
Trip Type
T186
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LDB3450
Zoro #
G521853885
UPC #
-
Country of Origin
Dominican Republic

Dimensions

Frame Size
L

Details

Circuit Breaker Type
LDB
Terminal Connection
Line and load
Amps
450 A
Number of Poles
3
Trip Type
T186
Standards
UL 489
Item
Molded case circuit breaker
Series
Series C
Interrupt Rating
65 kAIC at 240V AC, 35 kAIC at 480V AC

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.