Zoro Homepage

Molded Case Breakers MCCBs

  • Mfr # LG3600

  • Zoro # G414237679


product price: $1,843.99
/ea
Free Shipping & Returns

Key Features

Number of Poles
3
Circuit Breaker Type
Molded Case Breakers
Width
14 in
Depth
11 in
Height
8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LG3600
Zoro #
G414237679
UPC #
786679659236
Country of Origin
United States

Dimensions

Width
14 in
Depth
11 in
Height
8 in

Details

Item
Molded Case Circuit Breaker
Amps
600A
Number of Poles
3
Circuit Breaker Type
Molded Case Breakers

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.