
Molded Case Breakers (MCCBs)
Mfr # NGC312032E
Zoro # G121854473
product price: $20,127.99
/ea
Free Shipping & Returns
Key Features
Height
9 in
Series
Series G
Max. AIR Rating
200kA at 240V AC
AC Voltage Rating
480V AC
Frame Size
NG
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
NGC312032E
Zoro #
G121854473
UPC #
-
Country of Origin
Dominican Republic
Dimensions
Height
9 in
Frame Size
NG
Depth
6 in
Width
9 in
Details
Item
Molded Case Circuit Breaker
Series
Series G
Max. AIR Rating
200kA at 240V AC
AC Voltage Rating
480V AC
Terminal Connection
Line/Load
Number of Poles
3
Circuit Breaker Type
Molded Case
Trip Type
Electronic LSI
Amps
1200A
Description
EATON SERIES G ELECTRONIC MOLDED CASE CIRCUIT BREAKER, NG-FRAME, NG, DIGITRIP 310 RMS, ELECTRONIC LSI TRIP, THREE-POLE, 1200A, 480 VAC, 200 kAIC AT 240 VAC, 100 kAIC AT 480 VAC, LINE AND LOAD, IMPERIAL, 50/60 HZ, 80% RATED
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.