Zoro Homepage

Molded Case Breakers MCCBs NZMB2 3P 160A 440V 50/60Hz 3Ph

  • Mfr # NZMB2-M160

  • Zoro # G714237768


product price: $321.99
/ea
Free Shipping & Returns

Key Features

Series
NZMB2
Amps
32A
Number of Poles
3
AC Voltage Rating
440V AC
Circuit Breaker Type
Thermal Magnetic;Adjustable Thermal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NZMB2-M160
Zoro #
G714237768
UPC #
4015082657161
Country of Origin
Germany

Dimensions

Width
105 mm
Depth
149 mm
Height
184 mm

Details

Item
Molded Case Circuit Breaker
Series
NZMB2
Amps
32A
Number of Poles
3
AC Voltage Rating
440V AC
Circuit Breaker Type
Thermal Magnetic;Adjustable Thermal
Trip Type
Thermal Magnetic
Instantaneous Trip
Adjustable
Terminal Connection
Box
Frame Type
NZM2

Description

440 VAC, 160 A, 3-Pole, 1000 to 1750 A Trip, Box Terminal, NZM2 Frame, Thermal Magnetic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.