
Molded Case Breakers MCCBs
Mfr # NZMB2-4-A160-SVE
Zoro # G314239667
product price: $694.99
/ea
Free Shipping & Returns
Key Features
Series
NZMB2
Number of Poles
3
AC Voltage Rating
600V AC
Circuit Breaker Type
Thermal Magnetic
Terminal Connection
Screw
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
NZMB2-4-A160-SVE
Zoro #
G314239667
UPC #
4015081127443
Country of Origin
Germany
Dimensions
Width
140 mm
Depth
149 mm
Height
184 mm
Details
Item
Motor Circuit Breaker
Series
NZMB2
Amps
160A
Number of Poles
3
AC Voltage Rating
600V AC
Circuit Breaker Type
Thermal Magnetic
Terminal Connection
Screw
Interrupt Rating
25 kA
Frame Type
NZM2
Description
440 VAC 50/60 Hz, 160 A, 25 kA, 4-Pole, Front Screw Terminal, NZM2 Frame, Thermal Magnetic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.