
Molded Case Breakers MCCBs NZMH2 3P 160A 690V 50/60Hz 3Ph Rocker Lever
Mfr # NZMH2-A160-NA
Zoro # G214237855
product price: $4,063.23
/ea
Free Shipping & Returns
Key Features
Series
NZMH2
Amps
160A
AC Voltage Rating
690V AC
Circuit Breaker Type
Thermal Magnetic
Terminal Connection
Screw
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
NZMH2-A160-NA
Zoro #
G214237855
UPC #
1508269237
Country of Origin
Germany
Dimensions
Width
105 mm
Depth
149 mm
Height
184 mm
Frame Size
NZM2
Details
Item
Motor Circuit Breaker
Series
NZMH2
Amps
160A
AC Voltage Rating
690V AC
Circuit Breaker Type
Thermal Magnetic
Terminal Connection
Screw
DC Voltage Rating
750V DC
Frame Type
NZM2
Interrupt Rating
85 to 150 kA
Instantaneous Trip
Adjustable
Trip Type
Adjustable Thermal, Adjustable Magnetic
Max. AIR Rating
85-150kA
Number of Poles
3
Description
600 VAC Star/347 VAC, 480 V, 750 VDC, 160 A, 85 to 150 kA, 3-Pole, Front Screw Terminal, NZM2 Frame, Thermal Magnetic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.