Zoro Homepage

Molded Case Breakers MCCBs NZMH2 3P 40A 690V 50/60Hz 3Ph

  • Mfr # NZMH2-A40-SVE

  • Zoro # G714239779


product price: $417.99
/ea
Free Shipping & Returns

Key Features

Series
NZMH2
Amps
40A
Number of Poles
3
AC Voltage Rating
690V AC
Circuit Breaker Type
Thermal Magnetic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NZMH2-A40-SVE
Zoro #
G714239779
UPC #
1508112863
Country of Origin
Germany

Dimensions

Width
105 mm
Depth
149 mm
Height
184 mm

Details

Item
Circuit Breaker
Series
NZMH2
Amps
40A
Number of Poles
3
AC Voltage Rating
690V AC
Circuit Breaker Type
Thermal Magnetic
Terminal Connection
Screw
DC Voltage Rating
750V DC
Frame Type
NZM2
Interrupt Rating
85 to 150 kA

Description

690 VAC, 750 VDC, 40 A, 85 to 150 kA, 3-Pole, Front Screw Terminal, NZM2 Frame, Thermal Magnetic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.