Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Molded Case Breakers MCCBs NZMN2 3P 25A 440V 50/60Hz 3Ph

  • Mfr # NZMB2-AF25-BT-NA

  • Zoro # G314237922


product price: $177.99
/ea
Free Shipping & Returns

Key Features

Series
NZMB2
Amps
25A
AC Voltage Rating
440V AC
Circuit Breaker Type
Single Range
Max. AIR Rating
25kA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NZMB2-AF25-BT-NA
Zoro #
G314237922
UPC #
1508107259
Country of Origin
Romania

Dimensions

Width
105 mm
Depth
149 mm
Height
184 mm
Frame Size
NZM2

Details

Item
Circuit Breaker
Series
NZMB2
Amps
25A
Number of Poles
3
AC Voltage Rating
440V AC
Circuit Breaker Type
Single Range
Max. AIR Rating
25kA
Terminal Connection
Front Frame ClA
Interrupt Rating
25 kA
Frame Type
NZM2
Instantaneous Trip
Adjustable
Trip Type
Fixed Thermal, Adjustable Magnetic

Description

600 VAC Star/347 VAC, 480 V, 25 A, 25 kA, 3-Pole, Front Frame ClA/Box Terminal, NZM2 Frame, Adjustable Magnetic Trip, Fixed Thermal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.