
Molded Case Breakers MCCBs
Mfr # PDG22M0100TFFJ
Zoro # G116524824
product price: $1,127.99
/ea
Free Shipping & Returns
Key Features
AC Voltage Rating
600V AC
Standards
UL 489, CCC Marked, IEC 60947-2, CSA
Interrupt Rating
65 kAIC at 480V AC
Circuit Breaker Type
Molded Case
Trip Type
Fixed Thermal, Fixed Magnetic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PDG22M0100TFFJ
Zoro #
G116524824
UPC #
78667923193
Country of Origin
United States
Dimensions
Depth
88.9 mm
Frame Size
Frame 2
Width
69.9 mm
Height
152.4 mm
Details
AC Voltage Rating
600V AC
Amps
100A
Standards
UL 489, CCC Marked, IEC 60947-2, CSA
Number of Poles
2
Interrupt Rating
65 kAIC at 480V AC
Item
Molded Case Circuit Breaker
Circuit Breaker Type
Molded Case
Trip Type
Fixed Thermal, Fixed Magnetic
Terminal Connection
Standard Line/Load
Series
Power Defense
Max. AIR Rating
65kA at 480V AC
Instantaneous Trip
Fixed
Description
PDG2_2P_100A_25kA/600V_FXFXTMTU
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.