Zoro Homepage

Molded Case Breakers MCCBs

  • Mfr # PDG23M0020TFFL

  • Zoro # G516524790


product price: $1,322.99
/ea
Free Shipping & Returns

Key Features

Circuit Breaker Type
PD2 Global
Interrupt Rating
65 kAIC at 480V AC
Standards
IEC 60947-2, CCC Marked, CSA, UL 489
Trip Type
T298
AC Voltage Rating
600V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PDG23M0020TFFL
Zoro #
G516524790
UPC #
-
Country of Origin
Dominican Republic

Dimensions

Frame Size
2

Details

Number of Poles
3
Circuit Breaker Type
PD2 Global
Interrupt Rating
65 kAIC at 480V AC
Standards
IEC 60947-2, CCC Marked, CSA, UL 489
Amps
20 A
Item
Molded case circuit breaker
Trip Type
T298
AC Voltage Rating
600V AC
Terminal Connection
Standard Terminals Load Only

Description

EATON POWER DEFENSE MOLDED CASE CIRCUIT BREAKER, GLOBALLY RATED, FRAME 2, THREE POLE, 20 A, 65kA/480V, T-M FXD-FXD TU, STANDARD TERMINALS LOAD ONLY PDG2X3T100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.