Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Molded Case Breakers (MCCBs)

  • Mfr # PDG3XPXR3H400E2M

  • Zoro # G821851352


product price: $1,314.99
/ea
Free Shipping & Returns

Key Features

Trip Type
PXR20 LSI
Height
106.4 MM
Width
131.8 mm
Length
211.1 MM
AC Voltage Rating
600V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PDG3XPXR3H400E2M
Zoro #
G821851352
UPC #
78667960878
Country of Origin
Dominican Republic

Dimensions

Height
106.4 MM
Width
131.8 mm
Length
211.1 MM

Details

Trip Type
PXR20 LSI
AC Voltage Rating
600V AC
Series
Power Defense
Item
Circuit Breaker Trip Unit
Circuit Breaker Poles
3
Amps
400A
Frame Type
Frame 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.