
Molded Case Breakers MCCBs
Mfr # QBHW3020H
Zoro # G316106950
product price: $426.53
/ea
Free Shipping & Returns
Key Features
Interrupt Rating
22 kAIC
Number of Poles
3
Circuit Breaker Type
QBHW, Quicklag
Circuit Breaker Mounting Style
Bolt-on
Standards
UL Listed, CSA Certified
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
QBHW3020H
Zoro #
G316106950
UPC #
78667939320
Country of Origin
Dominican Republic
Details
Item
Miniature Circuit Breaker
Interrupt Rating
22 kAIC
Number of Poles
3
Circuit Breaker Type
QBHW, Quicklag
Circuit Breaker Mounting Style
Bolt-on
Standards
UL Listed, CSA Certified
Trip Type
Non-Interchangeable
Amps
20 A
Description
240 VAC, 20 A, 22 kA, 3-Pole, Extended Tang Line/Steel Box Lug Load Terminal, Bolt-On Mount, Thermal Magnetic, Miniature
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.