Zoro Homepage

Molded Case Breakers MCCBs

  • Mfr # QBHW3040HT

  • Zoro # G914241855


product price: $252.99
/ea
Free Shipping & Returns

Key Features

Series
CB
Amps
40A
Number of Poles
3
Circuit Breaker Type
Molded Case Breakers
Width
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QBHW3040HT
Zoro #
G914241855
UPC #
78668538485
Country of Origin
Dominican Republic

Dimensions

Width
4 in
Depth
3 in
Height
4 in

Details

Item
Molded Case Circuit Breaker
Series
CB
Amps
40A
Number of Poles
3
Circuit Breaker Type
Molded Case Breakers

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.