This item is Discontinued.

Eaton Molded Case Circuit Breaker, NG Series, 1,200A, 3 Pole, 600V AC, 65kA at 480V AC NGH312033E

Molded Case Circuit Breaker, NG Series, 1,200A, 3 Pole, 600V AC, 65kA at 480V AC (Discontinued)

  • Mfr # NGH312033E
  • Zoro # G3729979
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
NGH312033E
Zoro #
G3729979
UPC #
786685379241
Country of Origin
United States

Dimensions

Frame Size
1200A/N
Width
9 in
Depth
6 in
Height
9 in
Min. Wire Size
4 AWG
Max. Wire Size
500 MCM

Details

Item
Molded Case Circuit Breaker
Series
NG
Amps
1,200A
Number of Poles
3
AC Voltage Rating
600V AC
Circuit Breaker Type
LS Functionality
Phase
3
Circuit Breaker Actuator
Toggle
Circuit Breaker Mounting Style
Free Standing
Max. AIR Rating
65kA at 480V AC
Trip Type
Thermal Magnetic
Instantaneous Trip
Adjustable
Terminal Connection
Line/Load Lug
Phase Connection
ABC
DC Voltage Rating
250V DC
Standards
CSA Certified, IEC Rated, UL Listed
High Amp Trip Setting
1,200 A
For Use With
Allen Bradley MCC, Eaton MCC Eaton, Rockwell Automation Enclosed Control, Switchboard, Westinghouse
Low Amp Trip Setting
800 A
Interrupt Rating
65 kA at 480V AC
Max. Operating Temp.
158 Degrees F
Min. Operating Temp.
-4 Degrees F
Compliances
HACR Rated
Product Name
Eaton Series G electronic molded case circuit breaker
Certifications
CSA Certified;UL Listed
Frequency Rating
50 to 60 Hz
Rating
80% rated
Mounting
Free Standing

Description

Molded Case Circuit Breaker, 1,200 A Amps, AC Voltage Rating 600V AC, Max. AIR Rating 65kA at 480V AC, For Use With Allen Bradley MCC, Eaton MCC Eaton, Rockwell Automation Enclosed Control, Switchboard, Westinghouse, Series NG, High Amp Trip Setting 1,200 A, Low Amp Trip Setting 800 A, Circuit Breaker Type LS Functionality, Number of Poles 3, DC Voltage Rating 250V DC, Terminal Connection Line/Load Lug, Trip Type Thermal Magnetic, Phase Three, Instantaneous Trip Adjustable, Phase Connection ABC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.