Molded Case Circuit Breaker, NG Series, 1,200A, 3 Pole, 600V AC, 50kA at 480V AC (Discontinued)
- Mfr # NGS312035E
- Zoro # G3729927
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
NGS312035E
Zoro #
G3729927
UPC #
786685379425
Country of Origin
United States
Dimensions
Frame Size
1200A/N
Width
9 in
Depth
6 in
Height
9 in
Max. Wire Size
500 MCM
Min. Wire Size
4 AWG
Description
Molded Case Circuit Breaker, 1,200 A Amps, AC Voltage Rating 600V AC, Max. AIR Rating 50kA at 480V AC, For Use With Allen Bradley MCC, Eaton MCC Eaton, Rockwell Automation Enclosed Control, Switchboard, Westinghouse, Series NG, High Amp Trip Setting 1,200 A, Low Amp Trip Setting 800 A, Circuit Breaker Type LSG Functionality, Number of Poles 3, DC Voltage Rating 250V DC, Terminal Connection Line/Load Lug, Trip Type Thermal Magnetic, Phase Three, Instantaneous Trip Adjustable, Phase Connection ABC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.