Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

MOLDED CASE CIRCUIT BREAKER 125A AMP 3P

  • Mfr # NZMB1-A125-NA

  • Zoro # G522632830


product price: $1,097.99
/ea
Free Shipping & Returns

Key Features

Depth
3.54 in
Instantaneous Trip
Adjustable
Trip Type
Thermal Magnetic
Frame Size
NZM1
Height
3.32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NZMB1-A125-NA
Zoro #
G522632830
UPC #
-
Country of Origin
Unknown

Dimensions

Depth
3.54 in
Frame Size
NZM1
Height
3.32 in
Width
3.32 in

Details

Instantaneous Trip
Adjustable
Trip Type
Thermal Magnetic
Amps
125A
Item
Circuit Breaker
AC Voltage Rating
480V AC
Circuit Breaker Type
Molded Case
Number of Poles
3
Series
NZM
Max. AIR Rating
25kA
Terminal Connection
Front Frame Clamp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.