MOLDED CASE CIRCUIT BREAKER 3P 600V-AC 250V-DC 15A AMP

  • Mfr # FDB3015

  • Zoro # G722633965


product price: $470.99
/ea
Free Shipping & Returns

Key Features

Circuit Breaker Type
Molded Case
Width
4.13 in
DC Voltage Rating
250V DC
Series
Series C
Amps
15A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FDB3015
Zoro #
G722633965
UPC #
-
Country of Origin
Unknown

Dimensions

Width
4.13 in
Depth
3.38 in
Frame Size
F
Height
6 in

Details

Circuit Breaker Type
Molded Case
Item
Circuit Breaker
DC Voltage Rating
250V DC
Series
Series C
Amps
15A
AC Voltage Rating
600V AC
Trip Type
Fixed Thermal, Fixed Magnetic
Instantaneous Trip
Fixed
Terminal Connection
Load Side
Number of Poles
3
Max. AIR Rating
18kA at 240V AC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.