Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Molded Case Circuit Breaker, 600V AC

  • Mfr # PDG23M0020TFFL

  • Zoro # G522579784


product price: $989.99
/ea
Free Shipping & Returns

Key Features

AC Voltage Rating
600V AC
Trip Type
Fixed Thermal, Fixed Magnetic
Frame Size
Frame 2
Height
6 in
Depth
3.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PDG23M0020TFFL
Zoro #
G522579784
UPC #
786679859384
Country of Origin
Dominican Republic

Dimensions

Frame Size
Frame 2
Height
6 in
Depth
3.5 in
Width
4.12 in

Details

AC Voltage Rating
600V AC
Trip Type
Fixed Thermal, Fixed Magnetic
Instantaneous Trip
Fixed
Series
Power Defense
Item
Molded Case Circuit Breaker
Terminal Connection
Standard Terminals Load Only
Max. AIR Rating
65kA at 480V AC
Amps
20A
Circuit Breaker Type
Molded Case
Number of Poles
3

Description

Molded Case Circuit Breaker, 20 A Amps, AC Voltage Rating 600V AC, Max. AIR Rating 65kA at 480V AC, For Use With Current-Limiting Breakers, DC Breakers 125 to 750 V DC, Engine Generator Breakers 15 to 1200 Amperes, Mining Breakers upto 1100 V AC, Navy Breakers, High Amp Trip Setting 20 A, Low Amp Trip Setting 20 A, Circuit Breaker Type Standard, Number of Poles 3, Terminal Connection Load Side Lug, Trip Type Thermal Magnetic, Phase Three, Instantaneous Trip Fixed, Phase Connection ABC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.